{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 4 | |
Adapter | SK 40 short | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 95 mm | |
External ⌀ D | 48 mm | |
Type of product | Arbor adapter |
Article number | 301245 4 | |
EAN / GTIN | 4062406252267 | |
Manufacturer number | 301245 4 |
This article |
Recommendations |
||
---|---|---|---|
MT reducing adapter Form A, SK 40 short, MT internal: 4 |
|||
Adapter | SK 40 short | HSK-A 63 | HSK-A 100 |
Arbor standard | ISO 7388-1 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 |
Overhang dimension A | 95 mm | 160 mm | 170 mm |
External ⌀ D | 48 mm | 48 mm | 48 mm |
Concentricity | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter |