{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 1 | |
Adapter | SK 40 short | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 50 mm | |
External ⌀ D | 25 mm | |
Type of product | Arbor adapter |
Article number | 301165 1 | |
EAN / GTIN | 4062406252151 | |
Manufacturer number | 301165 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() MT reducing adapter with tang, Form AD 1 |
||||
Adapter | SK 40 short | SK 40 short | BT 40 | BT 50 |
Overhang dimension A | 50 | 50 | 50 | 45 |
External ⌀ D | 25 | 25 | 25 | 25 |
Shape | AD | AD | AD | AD |
Concentricity | ≤ 8 | ≤ 8 | ≤ 8 | ≤ 8 |
Balance quality G at rotational speed | G 6.3 at 12,000 rpm | G 6.3 at 12,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter | Arbor adapter |