• The item cannot be ordered due to missing prices.

Face mill arbor cylindrical, with cooling channel bore 22 mm

Article no.: 301151 22

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 22 mm
Adapter SK 50 A = 200
Standard DIN 6357
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 200 mm
⌀ D2 48 mm
Milling mandrel length L4 19 mm
Type of product Milling head arbor

Identification numbers & Classifications

Article number 301151 22
EAN / GTIN 4045197942272
Manufacturer number 301151 22

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With RFID / Balluffchip bore.
  • Larger collar contact face.

Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

Note:

Further sizes on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart