{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK 50 A = 300 | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 300 mm | |
⌀ D2 | 78 mm | |
Milling mandrel length L4 | 24 mm | |
Weight | 10.5 kg | |
Type of product | Milling head arbor |
Article number | 301147 32 | |
EAN / GTIN | 4045197761798 | |
Manufacturer number | 301147 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Face mill arbor cylindrical 32 mm |
|||
Adapter | SK 50 A = 300 | HSK-A 100 A = 300 | HSK-A 100 A = 100 |
Overhang dimension A | 300 mm | 300 mm | 100 mm |
Shape | A | A | A |
Concentricity | ≤ 6 µm | ≤ 6 µm | ≤ 6 µm |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | G 6.3 at 8,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HPC | HPC | HPC |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor |