• The item cannot be ordered due to missing prices.

High-Performance face mill arbor vibration-damped, cylindrical with cooling channel bores 16 mm

Article no.: 301101 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 16 mm
    Clamping ⌀ D1 16 mm
    Adapter SK 40 A = 200
    Standard DIN 6357
    Arbor standard ISO 7388-1
    Shape AD
    Balance quality G at rotational speed G 6.3 at 8,000 rpm
    Concentricity ≤ 5 µm
    Machining strategy HPC
    Vibration damped
    Overhang dimension A 200 mm
    External ⌀ D 38 mm
    Milling mandrel length L4 17 mm
    maximum speed nmax 8,000 min-1
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 301101 16
    EAN / GTIN 4045197946058
    Manufacturer number 301101 16

    Description

    Version:

    • Taper shank, spigot, and all contact surfaces are ground at the collar.
    • With RFID / Balluffchip bore.
    • Larger collar contact face.

    Advantage:

    The heavy metal core specially matched to the arbors gives optimum machining results even with long overhangs:
    • Saves time, because allows use of the maximum machining parameters.
    • Smooth running and thus perfect surface quality results.
    • Saves costs, because tool life is increased.
    • Less vibrational stress on the machine headstock.

    Supplied with:

    Cutter lock screw and drive dog.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

    Note:

    Balance quality G 6.3 dependent on the maximum operating speed.
    Further sizes on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart