{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 8 mm | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 5 mm | |
External ⌀ D | 12 mm | |
Shank ⌀ d | 12 mm | |
Shank length L1 | 70 mm | |
L2 | 15.6 mm | |
Type of product | Collet chuck |
Article number | 300684 8 | |
EAN / GTIN | 4045197700810 | |
Manufacturer number | 300684 8 |