• The item cannot be ordered due to missing prices.

ER collet holder cylindrical, for ER collet size: 20

Article no.: 300683 20

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 20
Shank ⌀ d 25 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Through-coolant yes
Clamping range 1 mm - 13 mm
External ⌀ D 34 mm
Shank length L1 85.5 mm
L2 19.5 mm
Type of product Collet chuck

Identification numbers & Classifications

Article number 300683 20
EAN / GTIN 4045197944245
Manufacturer number 300683 20

Description

Version:

Cylindrical holder with Weldon shank and ER nut.
Through hole for internal cooling provided.

Application:

For extending the reach of side lock arbors or collet chucks.

Optional extras:

Clamping wrenches No. 309680309740.
ER collets No. 308878309434, Spare ER nuts No. 309580; 309650.

Note:

Not suitable for shrink processes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart