• The item cannot be ordered due to missing prices.

ER collet chuck mini / slim Form AD 11

Article no.: 300661 11

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 18,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 11 mm
Clamping ⌀ D1 1-7 mm
Adapter SK 40 A = 160
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 18,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 7 mm
Overhang dimension A 160 mm
External ⌀ D 16 mm
Usable length LN 130 mm
Suitable chuck key No. 309740 11
Type of product Collet chuck

Identification numbers & Classifications

Article number 300661 11
EAN / GTIN 4062406422516
Manufacturer number 300661 11

Description

Version:

Clamping nut fine balanced for HSC. ER11 through bored. Shanks hard turned (smooth cutting action!).
  • With Balluffchip bore as standard.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

High speed ER mini nut No. 309650.

Optional extras:

ER collets No. 308881309434, ER lock wrench No. 309740.
Pull studs (PS) No. 308600308806. PS chuck key No. 308820; 308830.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart