{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 mm | |
Clamping ⌀ D1 | 1-16 mm | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 130 mm | |
External ⌀ D | 35 mm | |
Usable length LN | 104 mm | |
Suitable chuck key No. 309740 | 25 |
Article number | 300652 25 | |
EAN / GTIN | 4045197764348 | |
Manufacturer number | 300652 25 |