• The item cannot be ordered due to missing prices.

ER collet chuck mini / slim Form ADB 11

Article no.: 300649 11
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

for ER collets 11 mm
Clamping ⌀ D1 1-7 mm
Adapter SK 40 A = 70
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 7 mm
Overhang dimension A 70 mm
External ⌀ D 16 mm
Usable length LN 44 mm
Suitable chuck key No. 309740 11
Type of product Collet chuck

Identification numbers & Classifications

Article number 300649 11
EAN / GTIN 4045197944481
Manufacturer number 300649 11

Description

Version:

Clamping nut finely balanced for HSC. ER11 through bored. Shanks hard turned (smooth cutting action).
  • With Balluffchip bore as standard.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

High speed ER mini nut No. 309650.

Optional extras:

ER collets No. 308881309434, ER lock wrench No. 309740.
Pull studs (PS) No. 308600308806. PS chuck key No. 308820; 308830.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart