• The item cannot be ordered due to missing prices.

ER collet chuck Form ADB 40

Article no.: 300625 40

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 40
    Clamping ⌀ D1 3-26 mm
    Adapter SK 50 A = 200
    Arbor standard ISO 7388-1
    Shape ADB
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Clamping range 3 mm - 26 mm
    Overhang dimension A 200 mm
    External ⌀ D 63 mm
    Spare GARANT high-speed clamping nut No. 309610 40
    Spare HOLEX nut No. 309580 40
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 300625 40
    EAN / GTIN 4045197284990
    Manufacturer number 300625 40

    Description

    Version:

    Taper ground internally and externally. With Balluff/RFID chip bore.
    GARANT −
    • Balancing quality G2.5 / 25,000 rpm
    • All shanks hard turned (for smooth running!).
    • GARANT precision clamping nut, fine balanced (G 2.5 / 25,000 rpm) and coated, giving high clamping force and low wear.
    • Through bored.

    Application:

    For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

    Supplied with:

    Clamping nut

    Optional extras:

    Pull studs (PS) No. 308600308806, PS pull stud wrenches No.308820308835, ER chuck key No. 309680613300, ER collets No. 308901309449, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart