{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Adapter | SK 40 A = 70 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 42 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 25 | |
Spare HOLEX nut No. 309580 | 25 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300480 25 | |
Manufacturer number | 300480 25 |