• The item cannot be ordered due to missing prices.

Side lock arbor Form AD 32 mm

Article no.: 300410 32

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Standard: DIN 6359
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 32 mm
Adapter SK 40 ultra short
Standard DIN 6359
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 70 mm
External ⌀ D 72 mm
Type of product Side lock arbor

Identification numbers & Classifications

Article number 300410 32
EAN / GTIN 4045197284372
Manufacturer number 300410 32

Description

Version:

Additionally with second locking screw in the slot.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Standard:

Similar to DIN 69871.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820; 308830, spare screw No. 309901.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart