{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | SK 30 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 42 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 300050 12 | |
EAN / GTIN | 4045197674326 | |
Manufacturer number | 300050 12 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Side lock arbor Form AD 12 mm |
|||
Adapter | SK 30 short | SK 40 short | SK 40 short |
External ⌀ D | 42 | 42 | 42 |
Spare clamping screw No. 30 9900 | 12 | 12 | 12 |
Shape | AD | AD | AD |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm | G 6.3 at 18,000 rpm |
Machining strategy | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor |