{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | P20/K25 | |
Overall length | 100 mm | |
Shank height h | 12 mm | |
Shank width b | 8 mm | |
Blade width | 3 mm | |
Type of product | Turning tool |
Article number | 297105 12 | |
EAN / GTIN | 4045197521316 | |
Manufacturer number | 297105 12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |