{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | M20 | |
Overall length | 100 mm | |
Shank height h | 12 mm | |
Shank width b | 8 mm | |
Blade width | 3 mm | |
Type of product | Turning tool |
Article number | 297030 12 | |
EAN / GTIN | 4045197885531 | |
Manufacturer number | 297030 12 |