• The item cannot be ordered due to missing prices.

Grooving tool right-hand, similar to DIN 4981 (ISO 7) 20 mm

Article no.: 297025 20

Product details

Technical Data

Tool material P20/K25
Overall length 125 mm
Shank height h 20 mm
Shank width b 12 mm
Blade width 5 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297025 20
EAN / GTIN 4045197521286
Manufacturer number 297025 20

Description

Version:

Carbide − steel shanks with 700 - 800 N/mm2 strength and flat chamfered mounting surface. Fitted with diamond ground carbide inserts. Angles on the inserts are precision ground. All turning tools are supplied with sharp cutting edges. Sharpening the cutting edge with a boron carbide hand lapper will increase the tool edge life. The extent of the wear area is dependent on the cutting conditions. For roughing and interrupted machining it is imperative that the cutting edges are sharpened.
Fitted with diamond ground carbide inserts.

Application:

P20/K25 for machining steel and cast iron.
M20 for machining stainless steels.

Attention:

For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart