• The item cannot be ordered due to missing prices.

Corner turning tool right-hand, similar to DIN 4978 (ISO 3) 16 mm

Article no.: 296745 16

Select article variation and quantity

Shank square (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank square 16 mm
    Tool material P20/K25
    Overall length 110 mm
    Type of product Turning tool

    Identification numbers & Classifications

    Article number 296745 16
    EAN / GTIN 4045197885401
    Manufacturer number 296745 16

    Description

    Version:

    Fitted with diamond ground carbide inserts.

    Application:

    P20/K25 for machining steel and cast iron.
    M20 for machining stainless steels.

    Attention:

    For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper (No. 558812).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart