{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank square | 10 mm | |
Tool material | P20/K25 | |
Overall length | 150 mm | |
for bores from ⌀ | 18 mm | |
Type of product | Turning tool |
Article number | 296425 10 | |
EAN / GTIN | 4045197519405 | |
Manufacturer number | 296425 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |