{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank square | 16 mm | |
Tool material | P20/K25 | |
Overall length | 210 mm | |
for bores from ⌀ | 27 mm | |
Type of product | Turning tool |
Article number | 296325 16 | |
EAN / GTIN | 4045197518521 | |
Manufacturer number | 296325 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |