• The item cannot be ordered due to missing prices.

Trapezoidal tool bit 20X5L mm

Article no.: 295080 20X5L

Select article variation and quantity

Height×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 20 mm
Width 5 mm
Tool material HSS Co 10
Length 200 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295080 20X5L
EAN / GTIN 4045197271471
Manufacturer number 295080 20X5L

Description

Version:

Tool bits with straight-cut square ends.
Height and width: Tolerance h14. HSS Co 10 (10 % cobalt).
Trapezoidal tool bits to DIN 4964 form E.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart