• The item cannot be ordered due to missing prices.

D-bits 3X63 mm

Article no.: 295040 3X63

Select article variation and quantity

D×Length (mm) Unit price incl. VAT
  • Tool material: HSS Co 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 3 mm
Tool material HSS Co 10
Length 63 mm
Cutter length 4.5 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295040 3X63
EAN / GTIN 4045197188137
Manufacturer number 295040 3X63

Description

Version:

HSS Co 10 (10 % cobalt). D-bits with straight cutting edge, precision ground within tolerance h8. Half section pre-ground, 0.2 mm grinding allowance.

Application:

For engraving and copying in tool, mould, and die making.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart