• The item cannot be ordered due to missing prices.

Toolholder for imperial profile broaching tools ⌀ d = 5 mm, Shank ⌀ DS: 3/4in

Article no.: 293079 3/4

Select article variation and quantity

Shank ⌀ DS (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 3/4 in
L 34 mm
Shank length Ls 46 mm
⌀ d 5 mm
⌀ D 22 mm
Shank type Plain shank
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293079 3/4
EAN / GTIN 4062406128968
Manufacturer number 293079 3/4

Description

Version:

Suitable for automatic lathes.

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MK2, MK3 and MK4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart