• The item cannot be ordered due to missing prices.

Profile broaching insert, square socket metric ⌀ d = 16 mm 12 mm

Article no.: 293056 12

Select article variation and quantity

Square (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Profile Square
L 20 mm
L1 40 mm
Tolerance + 0.16 to + 0.19 mm
⌀ d 16 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293056 12
EAN / GTIN 4045197947192
Manufacturer number 293056 12

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

The manufacture of square profiles > 9 mm is recommended only in easily machined materials (higher rate of material removal).

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart