{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Arbor size | VDI30 | |
L | 83 mm | |
⌀ D1 | 58 mm | |
⌀ D2 | 68 mm | |
Shank type | VDI 30 | |
Through-coolant | no | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293033 VDI30 | |
EAN / GTIN | 4045197946171 | |
Manufacturer number | 293033 VDI30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |