• The item cannot be ordered due to missing prices.

Toolholder for VDI profile broaching tools ⌀ d = 12 mm, Shank mounting type: VDI20

Article no.: 293030 VDI20

Select article variation and quantity

Shank mounting type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Arbor size VDI20
L 57 mm
⌀ d 12 mm
⌀ D1 44 mm
⌀ D2 50 mm
Shank type VDI 20
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293030 VDI20
EAN / GTIN 4045197946133
Manufacturer number 293030 VDI20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

CNC machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart