• The item cannot be ordered due to missing prices.

Profile broaching insert, internal Torx Plus® ⌀ d = 8 mm IP20 mm

Article no.: 293015 IP20

Select article variation and quantity

Torx Plus® profile (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile Torx Plus®
L 3.5 mm
L1 18 mm
Tolerance +0.005 to +0.02 mm
⌀ d 8 mm
Torx® tumbling external diameter 3.8 mm
Pre-drill ⌀ 3.2 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293015 IP20
EAN / GTIN 4062406396596
Manufacturer number 293015 IP20

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart