{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank mounting type | S32 | |
Cutting direction | Left-hand and right-hand | |
Overhang LA | 130 mm | |
Tip centre offset f | 101.1 mm | |
maximum rolling force | 4 kN | |
Roll ⌀ | 40 mm | |
Shank square | 32×32 mm | |
Type of product | Smooth rolling tool |
Article number | 291520 S32 | |
EAN / GTIN | 4060491000183 | |
Manufacturer number | EG45-1-40M-R02.50-SL32 |