• The item cannot be ordered due to missing prices.

Hexagon push broach HSS Fit H8 6

Article no.: 290431 6

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Broach length 152 mm
    Tool material HSS
    Initial bore H8 6 mm
    Broaching length in steel 7 mm - 19 mm
    necessary broaching force for St50 and max. broaching length 460 kg
    Type of product Broach

    Identification numbers & Classifications

    Article number 290431 6
    Manufacturer number SW6-6KT-HSS

    Application Table

    Alu plastics
    N
    Aluminium
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    INOX < 900 N/mm²
    M
    GG(G)
    K
    CuZn
    N
    Graphite, GRP, CRP
    N
    Oil
     

    Description

    Application:

    An internal hexagon is broached in a single pass.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart