• The item cannot be ordered due to missing prices.

Guide bush for bore H7 30C1 mm

Article no.: 290415 30C1

Select article variation and quantity

Bush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Bush ⌀ 30 mm
Slot width 9.63 mm
Length 64 mm
Type of product Broach

Identification numbers & Classifications

Article number 290415 30C1
EAN / GTIN 2050001096364
Manufacturer number 44445

Description

Version:

Without collar.

Application:

Push broaches with identification mark A and guide bushes with identification mark A can be used together.
The same applies to the other markings. So that the broach can run through to its full height and can drop back again freely, the guide bush must be inserted into the press bedplate at the same time as the workpiece is threaded through.

Note:

Further sizes available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart