• The item cannot be ordered due to missing prices.

Push broach set HSS, complete in a wooden case Fit JS9, Type: 2-3

Article no.: 290400 2-3

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Type of product Broach

Identification numbers & Classifications

Article number 290400 2-3
EAN / GTIN 662600444976
Manufacturer number 44497

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Version:

Set of push broaches HSS No. 290405 including the necessary shims No. 290410 and guide bushes No. 290415. Supplied in a high-quality sturdy wooden case for secure and clear storage.

Content:

1× each broach 290405: 2A; 3A
1× each guide bush No. 290415: Type A:
6; 8; 10

Note:

  • Fits P9 and H9 available ex stock at a 15 % additional charge.
  • Sets of push broaches for single pass use on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and Measuring tools).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart