• The item cannot be ordered due to missing prices.

Fastening screw, Type: 3

Article no.: 290399 3

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX20
Thread M6
Length L 15 mm
Tightening torque 13 Nm
Type of product Screw

Identification & Classification

Article number 290399 3
EAN / GTIN 4045197882141
Manufacturer number 290399 3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart