• The item cannot be ordered due to missing prices.

Regrinding toolholder, Type: 18-25

Article no.: 290398 18-25

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length Ltot 150 mm
L1 50 mm
Tool holder ⌀ D1 32 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290398 18-25
EAN / GTIN 4045197882301
Manufacturer number 290398 18-25

Description

Version:

Made of aluminium with handy hexagon shank for easy use.

Application:

For safe and easy regrinding of the cutting inserts with an oilstone.

Suitable for:

Cutting inserts No. 290336290379.

Suitable for:

Cutting insert No. 290360290379: Size 18 - 25
Cutting insert No. 290336: Size 38
Cutting insert No. 290346: Size 45

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart