• The item cannot be ordered due to missing prices.

Alignment aid for machining centres, Type: 2

Article no.: 290397 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L1 50 mm
L2 5 mm
Type of product Alignment aid

Identification numbers & Classifications

Article number 290397 2
EAN / GTIN 4045197929594
Manufacturer number 290397 2

Description

Application:

For checking the spindle orientation using a dial indicator.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330290359.

Suitable for:

Groove slotting toolholders No. 290350290359: Size 2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart