• The item cannot be ordered due to missing prices.

Eccentric bush, ⌀D3: 50Lmm

Article no.: 290393 50L

Select article variation and quantity

⌀D3 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D2 65 mm
L1 115 mm
L2 100 mm
for ⌀ Ds 32 mm
Type of product Eccentric bush

Identification & Classification

Article number 290393 50L
EAN / GTIN 4045197997258
Manufacturer number 290393 50L
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With adjustment range from a maximum of ± 0.5 mm.
A graduation on the scale corresponds to 0.03 mm.

Application:

For fine adjustment of groove slotting toolholders and profile slotting toolholders on lathes without a Y axis.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330290359.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart