{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for slot width m | 6 mm | |
Coating | TiN | |
for precision fit | H7 | |
Blade width w | 6.012 mm | |
Groove depth t | 3 mm | |
Tip thickness b | 9 mm | |
Chamfer | 0.2 mm×45° | |
Tool material | HSS | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290363 6 | |
EAN / GTIN | 4045197881441 |