• The item cannot be ordered due to missing prices.

Keyway broaching toolholder for keyway broaching equipment Shank EWS + Benz 10 mm

Article no.: 290351 10

Select article variation and quantity

from slot width m (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 16 mm
    Through-coolant no
    suitable for slot width m 10; 12 mm
    Reach L1 37 mm
    Tool holder ⌀ D1 25 mm
    Centre offset L3 14 mm
    Min. pre-drilling -⌀ Dmin 27.37 mm; 27.73 mm
    Screw 290399 3
    Shank length Ls 30 mm
    Shank EWS + Benz
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290351 10
    EAN / GTIN 4062406099541
    Manufacturer number 290351 10

    Description

    Attention:

    Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

    Note:

    • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
    • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
    • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart