• The item cannot be ordered due to missing prices.

Profile slotting toolholder for hexagon cutting inserts ⌀ DS 32 mm 45 mm

Article no.: 290344 45
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ 32 mm
Through-coolant yes
suitable for hexagon drive 45 mm - 70 mm
Reach L1 140 mm
Tool holder ⌀ D1 40 mm
Centre offset L3 23 mm
Min. pre-drilling -⌀ Dmin 43 mm
Screw 290399 4
Shank length Ls 100 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290344 45
EAN / GTIN 4045197965707
Manufacturer number 290344 45

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    from hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart