• The item cannot be ordered due to missing prices.

Profile slotting toolholder for hexagon cutting inserts ⌀ DS 20 mm, from hexagon: 9mm

Article no.: 290340 9

Select article variation and quantity

from hexagon (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Through-coolant yes
suitable for hexagon drive 9 mm - 11 mm
Reach L1 30 mm
Tool holder ⌀ D1 8 mm
Centre offset L3 4.5 mm
Min. pre-drilling -⌀ Dmin 8.5 mm
Screw 290399 1
Shank length Ls 50 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290340 9
EAN / GTIN 4045197965554
Manufacturer number 290340 9

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart