• The item cannot be ordered due to missing prices.

Profile slotting toolholder for square cutting inserts ⌀ DS 25 mm 10 mm

Article no.: 290332 10

Select article variation and quantity

from square (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 25 mm
    Through-coolant yes
    suitable for square drive 10 mm - 13 mm
    Reach L1 40 mm
    Tool holder ⌀ D1 10 mm
    Centre offset L3 4.8 mm
    Min. pre-drilling -⌀ Dmin 9.1 mm
    Screw 290399 1
    Shank length Ls 90 mm
    Shank Combination shank
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290332 10
    EAN / GTIN 4045197965363
    Manufacturer number 290332 10

    Description

    Note:

    • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
    • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart