• The item cannot be ordered due to missing prices.

Profile slotting toolholder for square cutting inserts ⌀ DS 20 mm 10 mm

Article no.: 290330 10

Select article variation and quantity

from square (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Through-coolant yes
suitable for square drive 10 mm - 13 mm
Reach L1 40 mm
Tool holder ⌀ D1 10 mm
Centre offset L3 4.8 mm
Min. pre-drilling -⌀ Dmin 9.1 mm
Screw 290399 1
Shank length Ls 50 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290330 10
EAN / GTIN 4045197964397
Manufacturer number 290330 10

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart