• The item cannot be ordered due to missing prices.

Cut knurling tool universal 20 mm

Article no.: 290210 20

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RGE30° 2×AA; RGE45° BL/BR15°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RGE30° 2×AA; RGE45° BL/BR15°
Shank width 20 mm
Shank height 20 mm
for knurl ⌀ d1 25 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 8 mm
Working range 10 mm - 250 mm
Carbide sleeve, cover disc, screw 299920 1
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290210 20
EAN / GTIN 4030741257469
Manufacturer number 31000666

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Carbide running sleeve for increased wear resistance.
Quick tool adjustment by using the adjustment spindle.

Advantage:

  • Low vibration.
  • Adjustment scale and synchronous adjustment spindle for adjusting the workpiece ⌀.
  • Reduced set-up times leading to reduced unit costs.
  • Clearance angle correction of the knurls.
  • Increased wear resistance due to specially hardened surface.
  • For higher feed rates and cutting speeds.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart