• The item cannot be ordered due to missing prices.

Knurl PM, BR 30°, Knurl ⌀ d1 × knurl width b / pitch: 10X4/1,0mm

Article no.: 290181 10X4/1,0

Select article variation and quantity

Knurl ⌀ d1 × knurl width b / pitch (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth pitch 1
Knurl type BR 30°
For standard DIN 82
Tool material PM
Knurl ⌀ d1 10 mm
Knurl width w 4 mm
Knurl bore ⌀ d2 4 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290181 10X4/1,0
EAN / GTIN 4030741237652
Manufacturer number 41010805

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
35
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
25
CuZn
N
65
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

Wear-resistant powder metal (PM).

Note:

Further sizes and profiles available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart