• The item cannot be ordered due to missing prices.

ECO knurl forming tool right-hand 12 mm

Article no.: 290039 12

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RGE45° BL/BR45°; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for knurl profile RGE45° BL/BR45°; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
Shank width 12 mm
Shank height 12 mm
for knurl ⌀ d1 15 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 6 mm - 60 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290039 12
EAN / GTIN 4030741290442
Manufacturer number 31000680

Description

Version:

Used conventionally.

Note:

Tip height must be adjusted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart