{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 5AF | |
Thread | M6 | |
Length L | 20 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 279816 4 | |
EAN / GTIN | 4062406571566 | |
Manufacturer number | 279816 4 |
This article |
Recommendations |
|
---|---|---|
Clamping screw, Type: 4 |
||
Drive | 5AF | T15 |
Tightening torque | 5 Nm | 5 Nm |
Thread | M6 | M6 |
Length L | 20 mm | 25 mm |
Type of product | Screw | Screw |