• The item cannot be ordered due to missing prices.

Mono grooving toolholder for face grooving 35/50 mm

Article no.: 278041 35/50

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 35 mm
maximum 1st groove ⌀ D2 50 mm
Application type right-hand
Through-coolant no
Groove width w 3; 4 mm
maximum cutting depth tmax 14 mm
Shank width b 16×16 mm
Screw 279816 3
Type of product Cartridges

Identification numbers & Classifications

Article number 278041 35/50
EAN / GTIN 4062406601850
Manufacturer number 278041 35/50

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
For grooving inserts No. 278029278036.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart