{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 20 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | right-hand | |
Through-coolant | no | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 20 mm | |
Head length L1 | 39 mm | |
Overall length L | 129 mm | |
Screw | 279816 4 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Clamp toolholder |
Article number | 278015 20 | |
EAN / GTIN | 4062406381387 | |
Manufacturer number | 278015 20 |
This article |
Recommendations |
||
---|---|---|---|
Grooving toolholder 20 mm |
|||
axial grooving possible | no | no | no |
Overall length L | 129 | 125 | 120 |
Through-coolant | no | no | yes |
Head length L1 | 39 | 21.4 | 30 |
Shank size | 20 | 20 | 20 |
Application type | right-hand | right-hand | right-hand |
Functional width L4 | 20 | 25.2 | 20 |