• The item cannot be ordered due to missing prices.

Toolholder for parting-off tools 25 mm

Article no.: 278009 25

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank height h 25 mm
    h4 25 mm
    h2 8 mm
    h3 48 mm
    Shoulder length b 20 mm
    Shank width b3 36 mm
    Overall length Ltot 98 mm
    For blade height h5 32 mm
    Clamping screw 279816 2
    Type of product Toolholder for parting-off tools

    Identification numbers & Classifications

    Article number 278009 25
    EAN / GTIN 4062406380809
    Manufacturer number 278009 25

    Description

    Version:

    The slotted clamping strip allows the parting-off insert to be clamped in combination with grooving tool No. 278005. Can also be used for many standard grooving tools from other manufacturers (with other insert clamping).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart