• The item cannot be ordered due to missing prices.

Grooving insert Full radius 8 mm

Article no.: 275048 8

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 8 mm
    Cutting conditions continuous
    Grade HU9310
    Coating uncoated
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.19 mm/rev.
    Number of changes/inserts 1
    Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 275048 8
    EAN / GTIN 4062406378844
    Manufacturer number 275048 8

    Application Table

    Alu plastics
    N
    380
    Aluminium (short chipping)
    N
    360
    Alu > 10% Si
    N
    280
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Suitable for:

    Blade carrier No. 274030274134.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart