{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Vario plus Eco | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | yes | |
maximum cutting depth tmax | 45 mm | |
Overall length L | 90.8 mm | |
X | 47 mm | |
X1 | 9 mm | |
Y1 | 2 mm | |
Y | 28 mm | |
suitable indexable insert | 273656 – 273749 | |
Clamping screw | 279815 9 | |
axial grooving possible | no | |
Type of product | Cartridges |
Article number | 274541 3 | |
EAN / GTIN | 4067263112457 | |
Manufacturer number | 274541 3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |